Screw Extractor 192 Cleveland No 10 (Drill Size 1-5/16")
Mfr # C53660
Zoro # G4810537
product price: $94.15
/ea
Free Shipping & Returns
Key Features
Type
Ezy-Out
For Removing Studs, Bolts, Screws
Yes
Size
#10
Material
Carbon Steel
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C53660
Zoro #
G4810537
UPC #
697334536604
Country of Origin
United States
Dimensions
Size
#10
Overall Length
5 in
Large End Dia. (In.)
1-9/16
Small End Dia. (In.)
1-1/4
Drill Size (In.)
1-5/16
Overall Length (In.)
5-5/8
Drill Size
1 5/16 in
Drive Size
1 9/16 in
For Bolt Size
2 1/8 in to 2 1/2 in
Compatible Bolt Size
2 1/8 in to 2 1/2 in
Compatible Screw Head Size
2 1/8 in to 2 1/2 in
Extractor Size
#10
Compatible Pipe Size
1 1/4 in
Required Drill Bit Size
1 5/16 in
Description
Screw Extractor, Extractor Type Spiral Flute Extractor, Drill Size 1 5/16 in, For Bolt Size 2 1/8 in to 2 1/2 in, Material - Machining Carbon Steel, Overall Length 5 in, Drive Size 1 9/16 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.