Screw Extractor 192 Cleveland No 11 (Drill Size 1-9/16")
Mfr # C53661
Zoro # G4795679
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Type
Ezy-Out
For Removing Studs, Bolts, Screws
Yes
Size
#11
Material
Carbon Steel
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C53661
Zoro #
G4795679
UPC #
697334536611
Country of Origin
United States
Dimensions
Size
#11
Overall Length
5 5/8 in
Drill Size (In.)
1-9/16
Small End Dia. (In.)
1-1/2
Overall Length (In.)
5-5/8
Large End Dia. (In.)
1-7/8
Drill Size
1 9/16 in
For Bolt Size
2 1/2 in to 3 in
Drive Size
1 7/8 in
Compatible Screw Head Size
2 1/2 in to 3 in
Required Drill Bit Size
1 9/16 in
Compatible Bolt Size
2 1/2 in to 3 in
Compatible Pipe Size
1 1/2 in
Extractor Size
#11
Description
Screw Extractor, Extractor Type Spiral Flute Extractor, Drill Size 1 9/16 in, For Bolt Size 2 1/2 in to 3 in, Material - Machining Carbon Steel, Overall Length 5 5/8 in, Drive Size 1 7/8 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.