Screw Extractor 192 Cleveland No 12 (Drill Size 1-15/16")
Mfr # C53662
Zoro # G4777731
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Type
Ezy-Out
For Removing Studs, Bolts, Screws
Yes
Size
#12
Material
Carbon Steel
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C53662
Zoro #
G4777731
UPC #
697334536628
Country of Origin
United States
Dimensions
Size
#12
Overall Length
6 1/4 in
Small End Dia. (In.)
1-7/8
Overall Length (In.)
6-1/4
Large End Dia. (In.)
2-5/16
Drill Size (In.)
1-15/16
Drill Size
1 15/16 in
For Bolt Size
3 in to 3 1/2 in
Drive Size
2 5/16 in
Extractor Size
#12
Compatible Pipe Size
2 in
Required Drill Bit Size
1 15/16 in
Compatible Bolt Size
3 in to 3 1/2 in
Compatible Screw Head Size
3 in to 3 1/2 in
Description
Screw Extractor, Extractor Type Spiral Flute Extractor, Drill Size 1 15/16 in, For Bolt Size 3 in to 3 1/2 in, Material - Machining Carbon Steel, Overall Length 6 1/4 in, Drive Size 2 5/16 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.