Zoro Homepage

Screw Extractor 192 Cleveland No 2 (Drill Size 7/64")

  • Mfr # C53652

  • Zoro # G4863737


product price: $4.69
/ea

Key Features

Type
Ezy-Out
For Removing Studs, Bolts, Screws
#12 to 5/16
Size
#2
Material
Carbon Steel
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C53652
Zoro #
G4863737
UPC #
697334536529
Country of Origin
United States

Dimensions

Size
#2
Overall Length
2 3/8 in
Overall Length (In.)
2-3/8
Small End Dia. (In.)
1/16
Drill Size (In.)
7/64
Large End Dia. (In.)
3/16
Drill Size
7/64 in
For Bolt Size
#12 to 5/16 in
Drive Size
1 7/8 in
Compatible Screw Head Size
#12 to 5/16 in
Extractor Size
#2
Required Drill Bit Size
7/64 in
Compatible Bolt Size
#12 to 5/16 in

Description

Screw Extractor, Extractor Type Spiral Flute Extractor, Drill Size 7/64 in, For Bolt Size #12 to 5/16 in, Material - Machining Carbon Steel, Overall Length 2 3/8 in, Drive Size 1 7/8 in, Drive Type Square, For Bolt Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.