Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Extractor, Carbon Steel, 3 3/8" L

  • Mfr # C53669

  • Zoro # G709197114


product price: $23.69
/ea

Key Features

Material
Carbon Steel
Overall Length
3 3/8 in
Drive Size
5 1/4 in
Drill Size
23/64 in
Extractor Type
Spiral Flute Extractor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C53669
Zoro #
G709197114
UPC #
662355536698
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Drive Size
5 1/4 in
Drill Size
23/64 in
For Bolt Size
11/16 in to 15/16 in
Extractor Size
#5 1/4
Compatible Screw Head Size
11/16 in to 15/16 in
Compatible Pipe Size
1/4 in
Required Drill Bit Size
23/64 in
Compatible Bolt Size
11/16 in to 15/16 in

Details

Item
Screw Extractor
Material
Carbon Steel
Extractor Type
Spiral Flute Extractor
Material - Machining
Carbon Steel

Description

Screw Extractor, Extractor Type Spiral Flute Extractor, Drill Size 23/64 in, For Bolt Size 11/16 in to 15/16 in, Material - Machining Carbon Steel, Overall Length 3 3/8 in, Drive Size 5 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.