Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 1 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C04668

  • Zoro # G2995190


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Flute Length
4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C04668
Zoro #
G2995190
UPC #
697334046684
Country of Origin
United States

Dimensions

Drill Bit Size
1 in
Overall Length
6 in
Flute Length
4 in
Sizes Included
1"
Drilling Length
4.000"
Bit Dia.
1"
Shank Size
1"
Shank Dia.
1 in
Depth:Dia. Ratio
4xD
Shank Length
2 in
Drill Point Length
0.3004 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
4 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
2120
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Decimal Equivalent
1.0000
Number of Pieces
0
Standards
ASME B94.11M-1993
Coolant Fed
Non-Coolant Through
Series
2120
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N, P
Helix Angle
28 Degrees
Secondary Material Application
Cast Iron, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 1 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 1.0000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.