
Screw Machine Drill Bit, #1 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04496
Zoro # G2994317
product price: $3.69
/eaKey Features
Overall Length
2 7/16 in
Flute Length
1 5/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C04496
Zoro #
G2994317
UPC #
697334044963
Country of Origin
United States
Dimensions
Drill Bit Size
#1
Overall Length
2 7/16 in
Flute Length
1 5/16 in
Drilling Length
1.313"
Bit Dia.
#1
Sizes Included
#1
Shank Size
0.2280"
Shank Dia.
5.79 mm
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
1 1/8 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 5/16 in
Drill Point Length
0.0685 in
Description
Screw Machine Drill Bit, Drill Bit Size #1, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2280
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.