Zoro Homepage

Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank

  • Mfr # C14371

  • Zoro # G2998191


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Overall Length
2 1/4 in
Flute Length
1 3/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14371
Zoro #
G2998191
UPC #
697334143710
Country of Origin
United States

Dimensions

Drill Bit Size
#10
Overall Length
2 1/4 in
Flute Length
1 3/16 in
Sizes Included
#10
Shank Size
0.1935"
Bit Dia.
#10
Drilling Length
1.188"
Shank Dia.
4.91 mm
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
1 3/16 in
Shank Length
1 1/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0401 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
M42
Number of Pieces
0
Standards
ASME B94.11M-1993
Flute Type
Wide Land Parabolic
Drill Bit Grouping
Drill Bit
List Number
2175-TN
Decimal Equivalent
0.1935
Coolant Fed
Non-Coolant Through
Series
2175-TN
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material Grade - Machining
M42
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Measurement System
Wire
Helix Angle
40 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Titanium
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
H, K, M, N, S

Description

Screw Machine Drill Bit, Drill Bit Size #10, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1935

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.