Screw Machine Drill Bit, 11.50 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute

  • Mfr # C14773

  • Zoro # G3002708


product price: $28.55
/ea
Sold in multiples of 6 for $171.30

Key Features

Drill Bit Size
11.5 mm
Overall Length
95 mm
Flute Length
47 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14773
Zoro #
G3002708
UPC #
697334147732
Country of Origin
United States

Dimensions

Drill Bit Size
11.5 mm
Overall Length
95 mm
Flute Length
47 mm
Shank Dia.
11.5 mm
Sizes Included
11.50mm
Bit Dia.
11.5mm
Shank Size
11.5mm
Drilling Length
47mm
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Screw-Machine Length
Shank Length
48 mm
Maximum Drilling Depth
47.00 mm
Drill Point Length
0.0938 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.4528
List Number
2133-TC
Number of Pieces
0
Grade
M42
Standards
ASME B94.11M, DIN 1897
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Series
2133-TC
Secondary Material Application ISO Code
H, N, S
Measurement System
Metric
Helix Angle
28 Degrees
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Material Grade - Machining
M42
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 11.5 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4528

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.