Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #12 Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank

  • Mfr # C14760

  • Zoro # G3002507


product price: $7.15
/ea
Sold in multiples of 12 for $85.80

Key Features

Drill Bit Size
#12
Overall Length
62 mm
Flute Length
26 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14760
Zoro #
G3002507
UPC #
697334147602
Country of Origin
United States

Dimensions

Drill Bit Size
#12
Overall Length
62 mm
Flute Length
26 mm
Bit Dia.
4.8mm
Shank Dia.
4.8 mm
Sizes Included
4.80mm
Shank Size
4.8mm
Drilling Length
26mm
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
26.00 mm
Drill Point Length
0.0391 mm
Shank Length
36 mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
2133-TC
Decimal Equivalent
0.1890
Number of Pieces
0
Standards
ASME B94.11M, DIN 1897
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Grade
M42
Coolant Fed
Non-Coolant Through
Series
2133-TC
Secondary Material Application ISO Code
H, N, S
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Wire
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Material Grade - Machining
M42
Primary Material Application ISO Code
K, M, N, P
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1890

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products