Zoro Homepage

Screw Machine Drill Bit, 12.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14819

  • Zoro # G3003091


product price: $22.29
/ea
Sold in multiples of 6 for $133.74

Key Features

Drill Bit Size
12.5 mm
Overall Length
102 mm
Flute Length
51 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14819
Zoro #
G3003091
UPC #
697334148197
Country of Origin
United States

Dimensions

Drill Bit Size
12.5 mm
Overall Length
102 mm
Flute Length
51 mm
Bit Dia.
12.50mm
Shank Size
12.50mm
Shank Dia.
12.5 mm
Drilling Length
51mm
Sizes Included
12.50mm
Depth:Dia. Ratio
4xD
Drill Point Length
0.1019 mm
Shank Length
51 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
51.00 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
0
Drill Bit Grouping
Drill Bit
Grade
M42
List Number
2133
Flute Type
Spiral
Decimal Equivalent
0.4921
Standards
ASME B94.11M, DIN 1897
Coolant Fed
Non-Coolant Through
Series
2133
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Measurement System
Metric
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, N, S
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium

Description

Screw Machine Drill Bit, Drill Bit Size 12.5 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4921

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.