Zoro Homepage

Screw Machine Drill Bit, #13 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C70317

  • Zoro # G3005882


product price: $2.59
/ea

Key Features

Overall Length
2 3/16 in
Flute Length
1 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70317
Zoro #
G3005882
UPC #
697334703174
Country of Origin
United States

Dimensions

Drill Bit Size
#13
Overall Length
2 3/16 in
Flute Length
1 1/8 in
Bit Dia.
#13
Drilling Length
1-1/8"
Shank Size
0.1850"
Shank Dia.
4.7 mm
Sizes Included
#13
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 1/8 in
Drill Length Class
Screw-Machine Length
Shank Length
1 1/16 in
Drill Point Length
0.0383 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.1850
Standards
NAS 907 Type C
Number of Pieces
0
Grade
Heavy Duty
Flute Type
Spiral
List Number
2330
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Series
2330
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
M, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Measurement System
Wire
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.