Zoro Homepage

Screw Machine Drill Bit, #14 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank

  • Mfr # C14375

  • Zoro # G2998060


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Overall Length
2 3/16 in
Flute Length
1 1/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14375
Zoro #
G2998060
UPC #
697334143758
Country of Origin
United States

Dimensions

Drill Bit Size
#14
Overall Length
2 3/16 in
Flute Length
1 1/8 in
Drilling Length
1-1/8"
Bit Dia.
#14
Shank Size
0.1820"
Shank Dia.
4.62 mm
Sizes Included
#14
Depth:Dia. Ratio
10xD
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0377 in
Shank Length
1 1/16 in
Maximum Drilling Depth
1 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.1820
Drill Bit Grouping
Drill Bit
Grade
M42
Number of Pieces
0
List Number
2175-TN
Flute Type
Wide Land Parabolic
Standards
ASME B94.11M-1993
Coolant Fed
Non-Coolant Through
Series
2175-TN
Shank Type - Machining
Straight
Material Grade - Machining
M42
Helix Angle
40 Degrees
Primary Material Application ISO Code
P
Primary Material Application
Steel
Measurement System
Wire
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
H, K, M, N, S
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Titanium
Helix Angle - Maximum
45 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #14, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1820

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.