
Screw Machine Drill Bit, #15 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04464
Zoro # G2994332
product price: $2.69
/eaKey Features
Overall Length
2 3/16 in
Flute Length
1 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C04464
Zoro #
G2994332
UPC #
697334044642
Country of Origin
United States
Dimensions
Drill Bit Size
#15
Overall Length
2 3/16 in
Flute Length
1 1/8 in
Drilling Length
1-1/8"
Shank Size
0.1800"
Sizes Included
#15
Bit Dia.
#15
Shank Dia.
4.57 mm
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 1/8 in
Drill Point Length
0.0541 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
1 1/16 in
Drill Length Class
Screw-Machine Length
Description
Screw Machine Drill Bit, Drill Bit Size #15, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.