Zoro Homepage

Screw Machine Drill Bit, 1.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14838

  • Zoro # G3003432


product price: $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Drill Bit Size
1.5 mm
Overall Length
32 mm
Flute Length
9 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14838
Zoro #
G3003432
UPC #
697334148388
Country of Origin
United States

Dimensions

Drill Bit Size
1.5 mm
Overall Length
32 mm
Flute Length
9 mm
Bit Dia.
1.50mm
Sizes Included
1.50mm
Shank Size
1.50mm
Drilling Length
9mm
Shank Dia.
1.5 mm
Depth:Dia. Ratio
4xD
Drill Point Length
0.0122 mm
Shank Length
23 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
9.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Grade
M42
List Number
2133
Flute Type
Spiral
Decimal Equivalent
0.0591
Standards
DIN 1897
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
2133
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, M, P
Helix Angle
28 Degrees
Material Grade - Machining
M42
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 1.5 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0591

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.