
Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish
Mfr # C14332
Zoro # G2997519
product price: $18.29
/eaKey Features
Overall Length
2 7/16 in
Flute Length
1 5/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C14332
Zoro #
G2997519
UPC #
697334143321
Country of Origin
United States
Dimensions
Drill Bit Size
15/64 in
Overall Length
2 7/16 in
Flute Length
1 5/16 in
Sizes Included
15/64"
Shank Size
15/64"
Drilling Length
1.313"
Bit Dia.
15/64"
Shank Dia.
15/64 in
Depth:Dia. Ratio
10xD
Shank Length
1 1/8 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 5/16 in
Drill Point Length
0.0485 in
Description
Screw Machine Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2344
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.