Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C70262

  • Zoro # G3005313


product price: $3.27
/ea

Key Features

Overall Length
2 7/16 in
Flute Length
1 5/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70262
Zoro #
G3005313
UPC #
697334702627
Country of Origin
United States

Dimensions

Drill Bit Size
15/64 in
Overall Length
2 7/16 in
Flute Length
1 5/16 in
Shank Dia.
15/64 in
Bit Dia.
15/64"
Shank Size
15/64"
Sizes Included
15/64"
Drilling Length
1.313"
Depth:Dia. Ratio
4xD
Shank Length
1 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0485 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 5/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
Heavy Duty
Number of Pieces
0
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type C
Decimal Equivalent
0.2344
List Number
2330
Coolant Fed
Non-Coolant Through
Series
2330
Secondary Material Application ISO Code
M, N
Material Grade - Machining
Heavy Duty
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Aircraft Drill
Yes
Helix Angle
28 Degrees
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Primary Material Application ISO Code
K, P
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2344

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.