Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #17 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish

  • Mfr # C15107

  • Zoro # G0540942


product price: $16.69
/ea

Key Features

Overall Length
2 3/16 in
Flute Length
1 1/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C15107
Zoro #
G0540942
UPC #
697334151074
Country of Origin
United States

Dimensions

Drill Bit Size
#17
Overall Length
2 3/16 in
Flute Length
1 1/8 in
Shank Dia.
4.39 mm
Depth:Dia. Ratio
10xD
Shank Size
0.173
Diameter
0.173
Shank Length
1 1/16 in
Drill Point Length
0.0358 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Wide Land Parabolic
Grade
M42
List Number
2175-TA
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1730
Standards
ASME B94.11M
Measurement System
Wire
Series
2175-TA
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Primary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
K, M
Material Grade - Machining
M42
Helix Angle
40 Degrees
Bit Style
Screw Machine Drill
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Secondary Material Application ISO Code
H, N, S

Description

Screw Machine Drill Bit, Drill Bit Size #17, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1730

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.