Zoro Homepage

Screw Machine Drill Bit, 17/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14230

  • Zoro # G2997272


product price: $52.69
/ea

Key Features

Drill Bit Size
17/32 in
Overall Length
3 7/8 in
Flute Length
2 3/8 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14230
Zoro #
G2997272
UPC #
697334142300
Country of Origin
United States

Dimensions

Drill Bit Size
17/32 in
Overall Length
3 7/8 in
Flute Length
2 3/8 in
Shank Size
17/32"
Drilling Length
2-3/8"
Bit Dia.
17/32"
Shank Dia.
17/32 in
Sizes Included
17/32"
Depth:Dia. Ratio
10xD
Shank Length
1 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.11 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
2 3/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Wide Land Parabolic
Number of Pieces
0
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M-1993
List Number
2175
Decimal Equivalent
0.5312
Grade
M42
Coolant Fed
Non-Coolant Through
Series
2175
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Helix Angle
40 Degrees
Material Grade - Machining
M42
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
H, N, S
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium

Description

Screw Machine Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5312

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.