Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 19/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish

  • Mfr # C14355

  • Zoro # G2997780


product price: $70.95
/ea

Key Features

Drill Bit Size
19/32 in
Overall Length
4 1/8 in
Flute Length
2 5/8 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14355
Zoro #
G2997780
UPC #
697334143550
Country of Origin
United States

Dimensions

Drill Bit Size
19/32 in
Overall Length
4 1/8 in
Flute Length
2 5/8 in
Shank Dia.
19/32 in
Sizes Included
19/32"
Bit Dia.
19/32"
Shank Size
19/32"
Drilling Length
2-5/8"
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
2 5/8 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Shank Length
1 1/2 in
Drill Point Length
0.123 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
0
Standards
ASME B94.11M-1993
Decimal Equivalent
0.5938
List Number
2175-TN
Drill Bit Grouping
Drill Bit
Flute Type
Wide Land Parabolic
Grade
M42
Coolant Fed
Non-Coolant Through
Series
2175-TN
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Primary Material Application
Steel
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight
Helix Angle
40 Degrees
Spiral Direction
Right Hand
Material Grade - Machining
M42
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Titanium
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees
Secondary Material Application ISO Code
H, K, M, N, S

Description

Screw Machine Drill Bit, Drill Bit Size 19/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5938

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.