Zoro Homepage

Screw Machine Drill Bit, #20 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C04452

  • Zoro # G2994168


product price: $2.39
/ea

Key Features

Overall Length
2 1/8 in
Flute Length
1 1/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C04452
Zoro #
G2994168
UPC #
697334044529
Country of Origin
United States

Dimensions

Drill Bit Size
#20
Overall Length
2 1/8 in
Flute Length
1 1/16 in
Shank Size
0.1610"
Shank Dia.
4.09 mm
Sizes Included
#20
Drilling Length
1.063"
Bit Dia.
#20
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 1/16 in
Shank Length
1 1/16 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0484 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
List Number
2120
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1610
Number of Pieces
0
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
2120
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
28 Degrees
Drill Bit Point Type
Conventional Point
Measurement System
Wire
Primary Material Application ISO Code
N
Secondary Material Application
Cast Iron, Steel
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
K, P
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1610

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.