Zoro Homepage

Screw Machine Drill Bit, 2.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14800

  • Zoro # G3002857


product price: $3.49
/ea

Key Features

Drill Bit Size
2 mm
Overall Length
38 mm
Flute Length
12 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14800
Zoro #
G3002857
UPC #
697334148005
Country of Origin
United States

Dimensions

Drill Bit Size
2 mm
Overall Length
38 mm
Flute Length
12 mm
Shank Dia.
2 mm
Bit Dia.
2.00mm
Drilling Length
12mm
Shank Size
2.00mm
Sizes Included
2.00mm
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
12.00 mm
Drill Point Length
0.0163 mm
Shank Length
26 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
0
Grade
M42
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0787
List Number
2133
Standards
ASME B94.11M, DIN 1897
Coolant Fed
Non-Coolant Through
Series
2133
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Primary Material Application ISO Code
K, M, P
Secondary Material Application ISO Code
H, N, S
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium

Description

Screw Machine Drill Bit, Drill Bit Size 2 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0787

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.