Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 2.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute

  • Mfr # C14749

  • Zoro # G3002680


product price: $5.19
/ea
Sold in multiples of 12 for $62.28

Key Features

Drill Bit Size
2 mm
Overall Length
38 mm
Flute Length
12 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14749
Zoro #
G3002680
UPC #
697334147497
Country of Origin
United States

Dimensions

Drill Bit Size
2 mm
Overall Length
38 mm
Flute Length
12 mm
Shank Dia.
2 mm
Sizes Included
2.00mm
Bit Dia.
2.00mm
Shank Size
2.00mm
Drilling Length
12mm
Depth:Dia. Ratio
4xD
Drill Point Length
0.0163 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
12.00 mm
Shank Length
26 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
ASME B94.11M, DIN 1897
Decimal Equivalent
0.0787
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Number of Pieces
0
List Number
2133-TC
Grade
M42
Coolant Fed
Non-Coolant Through
Series
2133-TC
Drill Bit Point Type
Split Point
Measurement System
Metric
Helix Angle
28 Degrees
Material Grade - Machining
M42
Secondary Material Application ISO Code
H, N, S
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Shank Type - Machining
Straight
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 2 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0787

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.