
Screw Machine Drill Bit, 21/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish
Mfr # C15288
Zoro # G3004351
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
21/32 in
Overall Length
4 1/2 in
Flute Length
2 7/8 in
Number of Flutes
2
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C15288
Zoro #
G3004351
UPC #
697334152880
Country of Origin
United States
Dimensions
Drill Bit Size
21/32 in
Overall Length
4 1/2 in
Flute Length
2 7/8 in
Sizes Included
21/32"
Bit Dia.
21/32"
Shank Dia.
21/32 in
Drilling Length
2-7/8"
Shank Size
21/32"
Depth:Dia. Ratio
10xD
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.1359 in
Shank Length
1 5/8 in
Maximum Drilling Depth
2 7/8 in
Description
Screw Machine Drill Bit, Drill Bit Size 21/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.