Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish

  • Mfr # C14217

  • Zoro # G1963071


product price: $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Overall Length
2 15/16 in
Flute Length
1 11/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14217
Zoro #
G1963071
UPC #
697334142171
Country of Origin
United States

Dimensions

Drill Bit Size
21/64 in
Overall Length
2 15/16 in
Flute Length
1 11/16 in
Sizes Included
21/64"
Depth:Dia. Ratio
10xD
Shank Dia.
21/64 in
Shank Size
0.3281
Shank Length
1 1/4 in
Diameter
0.328125
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
1 11/16 in
Drill Point Length
0.068 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
2175
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3281
Flute Type
Wide Land Parabolic
Grade
M42
Standards
ASME B94.11M
Measurement System
Fractional Inch
Series
2175
Coolant Fed
Non-Coolant Through
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Helix Angle
40 Degrees
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Bit Style
Screw Machine Drill
Secondary Material Application ISO Code
H, N, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3281

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.