Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 23/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish

  • Mfr # C14340

  • Zoro # G2997607


product price: $26.45
/ea
Sold in multiples of 5 for $132.25

Key Features

Drill Bit Size
23/64 in
Overall Length
3 1/16 in
Flute Length
1 3/4 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14340
Zoro #
G2997607
UPC #
697334143406
Country of Origin
United States

Dimensions

Drill Bit Size
23/64 in
Overall Length
3 1/16 in
Flute Length
1 3/4 in
Shank Dia.
23/64 in
Sizes Included
23/64"
Bit Dia.
23/64"
Drilling Length
1-3/4"
Shank Size
23/64"
Depth:Dia. Ratio
10xD
Drill Point Length
0.0744 in
Shank Length
1 5/16 in
Maximum Drilling Depth
1 3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
M42
Flute Type
Wide Land Parabolic
List Number
2175-TN
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3594
Standards
ASME B94.11M-1993
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
2175-TN
Helix Angle
40 Degrees
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Primary Material Application
Steel
Material Grade - Machining
M42
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, M, N, S
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Titanium

Description

Screw Machine Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3594

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.