Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 23/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C70270

  • Zoro # G3005359


product price: $6.19
/ea

Key Features

Overall Length
3 1/16 in
Flute Length
1 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70270
Zoro #
G3005359
UPC #
697334702702
Country of Origin
United States

Dimensions

Drill Bit Size
23/64 in
Overall Length
3 1/16 in
Flute Length
1 3/4 in
Shank Dia.
23/64 in
Sizes Included
23/64"
Bit Dia.
23/64"
Shank Size
23/64"
Drilling Length
1-3/4"
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
1 5/16 in
Drill Point Length
0.0744 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 3/4 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.3594
List Number
2330
Number of Pieces
0
Grade
Heavy Duty
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type C
Coolant Fed
Non-Coolant Through
Series
2330
Aircraft Drill
Yes
Shank Type - Machining
Straight
Material Grade - Machining
Heavy Duty
Secondary Material Application ISO Code
M, N
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Helix Angle
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3594

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.