Zoro Homepage

Screw Machine Drill Bit, 2.40 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14790

  • Zoro # G3002848


product price: $3.15
/ea
Sold in multiples of 12 for $37.80

Key Features

Drill Bit Size
2.4 mm
Overall Length
43 mm
Flute Length
14 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14790
Zoro #
G3002848
UPC #
697334147909
Country of Origin
United States

Dimensions

Drill Bit Size
2.4 mm
Overall Length
43 mm
Flute Length
14 mm
Bit Dia.
2.40mm
Shank Dia.
2.4 mm
Shank Size
2.40mm
Sizes Included
2.40mm
Drilling Length
14mm
Depth:Dia. Ratio
4xD
Shank Length
29 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0196 mm
Maximum Drilling Depth
14.00 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
0
Decimal Equivalent
0.0945
Drill Bit Grouping
Drill Bit
Standards
DIN 1897
Grade
M42
Flute Type
Spiral
List Number
2133
Coolant Fed
Non-Coolant Through
Series
2133
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Measurement System
Metric
Material Grade - Machining
M42
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Drill Bit Point Type
Split Point
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 2.4 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0945

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.