Screw Machine Drill Bit, 2.45 mm Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish

  • Mfr # C14789

  • Zoro # G3002881


product price: $3.19
/ea
Sold in multiples of 12 for $38.28

Key Features

Drill Bit Size
2.45 mm
Overall Length
43 mm
Flute Length
14 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14789
Zoro #
G3002881
UPC #
697334147893
Country of Origin
United States

Dimensions

Drill Bit Size
2.45 mm
Overall Length
43 mm
Flute Length
14 mm
Sizes Included
2.45mm
Shank Dia.
2.45 mm
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Drill Point Length
0.02 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
29 mm
Maximum Drilling Depth
14.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
M42
Decimal Equivalent
0.0965
List Number
2133
Standards
DIN 1897
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
2133
Measurement System
Metric
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
M42
Helix Angle
28 Degrees
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 2.45 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0965

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.