Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #25 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish

  • Mfr # C14265

  • Zoro # G3378225


product price: $9.49
/ea

Key Features

Overall Length
2 1/16 in
Flute Length
1 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14265
Zoro #
G3378225
UPC #
697334142652
Country of Origin
United States

Dimensions

Drill Bit Size
#25
Overall Length
2 1/16 in
Flute Length
1 in
Shank Dia.
3.8 mm
Depth:Dia. Ratio
10xD
Shank Size
0.1495
Shank Length
1 1/16 in
Diameter
0.1495
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.031 in
Maximum Drilling Depth
1 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
2175
Decimal Equivalent
0.1495
Flute Type
Wide Land Parabolic
Drill Bit Grouping
Drill Bit
Grade
M42
Standards
ASME B94.11M
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
2175
Material Grade - Machining
M42
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Bit Style
Screw Machine Drill
Helix Angle - Maximum
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Helix Angle - Minimum
35 Degrees
Secondary Material Application ISO Code
H, N, S

Description

Screw Machine Drill Bit, Drill Bit Size #25, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1495

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.