Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #26 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14584

  • Zoro # G3001737


product price: $4.29
/ea

Key Features

Overall Length
2 1/16 in
Flute Length
1 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14584
Zoro #
G3001737
UPC #
697334145844
Country of Origin
United States

Dimensions

Drill Bit Size
#26
Overall Length
2 1/16 in
Flute Length
1 in
Shank Size
0.1470"
Drilling Length
1"
Sizes Included
#26
Shank Dia.
3.73 mm
Bit Dia.
#26
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Shank Length
1 1/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0304 in
Maximum Drilling Depth
1 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M-1993, DIN 1897
Grade
M42
Flute Type
Spiral
List Number
2133
Decimal Equivalent
0.1470
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
2133
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Measurement System
Wire
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Material Grade - Machining
M42
Primary Material Application ISO Code
K, M, P
Drill Bit Point Type
Split Point
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
H, N, S

Description

Screw Machine Drill Bit, Drill Bit Size #26, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1470

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.