Zoro Homepage

Screw Machine Drill Bit, #26 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank

  • Mfr # C14387

  • Zoro # G2998079


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Overall Length
2 1/16 in
Flute Length
1 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14387
Zoro #
G2998079
UPC #
697334143871
Country of Origin
United States

Dimensions

Drill Bit Size
#26
Overall Length
2 1/16 in
Flute Length
1 in
Shank Size
0.1470"
Sizes Included
#26
Shank Dia.
3.73 mm
Drilling Length
1"
Bit Dia.
#26
Depth:Dia. Ratio
10xD
Shank Length
1 1/16 in
Drill Point Length
0.0304 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
2175-TN
Flute Type
Wide Land Parabolic
Grade
M42
Number of Pieces
0
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M-1993
Decimal Equivalent
0.1470
Coolant Fed
Non-Coolant Through
Series
2175-TN
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Measurement System
Wire
Shank Type - Machining
Straight
Helix Angle
40 Degrees
Material Grade - Machining
M42
Primary Material Application
Steel
Secondary Material Application ISO Code
H, K, M, N, S
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Titanium
Helix Angle - Maximum
45 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #26, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1470

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.