Screw Machine Drill Bit, 2.60 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute

  • Mfr # C14730

  • Zoro # G3002559


product price: $5.69
/ea
Sold in multiples of 12 for $68.28

Key Features

Drill Bit Size
2.6 mm
Overall Length
43 mm
Flute Length
14 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14730
Zoro #
G3002559
UPC #
697334147305
Country of Origin
United States

Dimensions

Drill Bit Size
2.6 mm
Overall Length
43 mm
Flute Length
14 mm
Bit Dia.
2.60mm
Sizes Included
2.60mm
Shank Size
2.60mm
Drilling Length
14mm
Shank Dia.
2.6 mm
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
14.00 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
29 mm
Drill Point Length
0.0212 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
DIN 1897
List Number
2133-TC
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.1024
Grade
M42
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
2133-TC
Secondary Material Application ISO Code
S
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
M42
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 2.6 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1024

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.