
Screw Machine Drill Bit, #28 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14579
Zoro # G3001752
product price: $3.99
/eaKey Features
Overall Length
1 15/16 in
Flute Length
15/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C14579
Zoro #
G3001752
UPC #
697334145790
Country of Origin
United States
Dimensions
Drill Bit Size
#28
Overall Length
1 15/16 in
Flute Length
15/16 in
Bit Dia.
#28
Shank Size
0.1405"
Drilling Length
0.938"
Sizes Included
#28
Shank Dia.
3.57 mm
Depth:Dia. Ratio
4xD
Drill Point Length
0.0291 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
15/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
1 in
Description
Screw Machine Drill Bit, Drill Bit Size #28, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1405
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.