Zoro Homepage

Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C70333

  • Zoro # G3005928


product price: $2.29
/ea

Key Features

Overall Length
1 15/16 in
Flute Length
15/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70333
Zoro #
G3005928
UPC #
697334703334
Country of Origin
United States

Dimensions

Drill Bit Size
#29
Overall Length
1 15/16 in
Flute Length
15/16 in
Drilling Length
0.938"
Shank Dia.
3.45 mm
Bit Dia.
#29
Shank Size
0.1360"
Sizes Included
#29
Depth:Dia. Ratio
4xD
Shank Length
1 in
Drill Point Length
0.0282 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
15/16 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
2330
Standards
NAS 907 Type C
Number of Pieces
0
Decimal Equivalent
0.1360
Grade
Heavy Duty
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Series
2330
Aircraft Drill
Yes
Helix Angle
28 Degrees
Measurement System
Wire
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Drill Bit Point Type
Split Point
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
M, N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #29, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1360

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.