Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish

  • Mfr # C14225

  • Zoro # G0457667


product price: $37.99
/ea

Key Features

Drill Bit Size
29/64 in
Overall Length
3 9/16 in
Flute Length
2 1/8 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14225
Zoro #
G0457667
UPC #
697334142256
Country of Origin
United States

Dimensions

Drill Bit Size
29/64 in
Overall Length
3 9/16 in
Flute Length
2 1/8 in
Depth:Dia. Ratio
10xD
Sizes Included
29/64"
Shank Dia.
29/64 in
Shank Size
0.4531
Diameter
0.453125
Shank Length
1 7/16 in
Drill Point Length
0.0938 in
Maximum Drilling Depth
2 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4531
Drill Bit Grouping
Drill Bit
Flute Type
Wide Land Parabolic
Grade
M42
List Number
2175
Standards
ASME B94.11M
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Series
2175
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Shank Type - Machining
Straight
Helix Angle
40 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Bit Style
Screw Machine Drill
Secondary Material Application ISO Code
H, N, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4531

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.