Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish

  • Mfr # C15075

  • Zoro # G2563154


product price: $61.15
/ea

Key Features

Drill Bit Size
29/64 in
Overall Length
3 9/16 in
Flute Length
2 1/8 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C15075
Zoro #
G2563154
UPC #
697334150756
Country of Origin
United States

Dimensions

Drill Bit Size
29/64 in
Overall Length
3 9/16 in
Flute Length
2 1/8 in
Sizes Included
29/64"
Depth:Dia. Ratio
10xD
Shank Dia.
29/64 in
Shank Size
0.4531
Diameter
0.453125
Shank Length
1 7/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 1/8 in
Drill Point Length
0.0938 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
2175-TA
Flute Type
Wide Land Parabolic
Decimal Equivalent
0.4531
Grade
M42
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Series
2175-TA
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Primary Material Application
Cast Iron, Stainless Steel
Helix Angle
40 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Bit Style
Screw Machine Drill
Secondary Material Application ISO Code
H, N, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4531

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.