
Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank
Mfr # C14364
Zoro # G2998009
product price: $16.19
/eaKey Features
Overall Length
2 3/8 in
Flute Length
1 1/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C14364
Zoro #
G2998009
UPC #
697334143642
Country of Origin
United States
Dimensions
Drill Bit Size
#3
Overall Length
2 3/8 in
Flute Length
1 1/4 in
Bit Dia.
#3
Shank Dia.
5.41 mm
Sizes Included
#3
Drilling Length
1-1/4"
Shank Size
0.2130"
Depth:Dia. Ratio
10xD
Shank Length
1 1/8 in
Maximum Drilling Depth
1 1/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0441 in
Description
Screw Machine Drill Bit, Drill Bit Size #3, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.