
Screw Machine Drill Bit, #31 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14570
Zoro # G3001612
product price: $3.99
/eaKey Features
Overall Length
1 7/8 in
Flute Length
7/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C14570
Zoro #
G3001612
UPC #
697334145707
Country of Origin
United States
Dimensions
Drill Bit Size
#31
Overall Length
1 7/8 in
Flute Length
7/8 in
Drilling Length
7/8"
Sizes Included
#31
Shank Dia.
3.05 mm
Bit Dia.
#31
Shank Size
0.1200"
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0249 in
Shank Length
1 in
Description
Screw Machine Drill Bit, Drill Bit Size #31, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.