Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 3.10 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14822

  • Zoro # G3003189


product price: $4.15
/ea

Key Features

Drill Bit Size
3.1 mm
Overall Length
49 mm
Flute Length
18 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14822
Zoro #
G3003189
UPC #
697334148227
Country of Origin
United States

Dimensions

Drill Bit Size
3.1 mm
Overall Length
49 mm
Flute Length
18 mm
Shank Size
3.10mm
Sizes Included
3.10mm
Bit Dia.
3.10mm
Shank Dia.
3.1 mm
Drilling Length
18.00mm
Depth:Dia. Ratio
4xD
Shank Length
31 mm
Drill Point Length
0.0253 mm
Maximum Drilling Depth
18.00 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
DIN 1897
Grade
M42
List Number
2133
Decimal Equivalent
0.1220
Number of Pieces
0
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
2133
Material Grade - Machining
M42
Shank Type - Machining
Straight
Measurement System
Metric
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 3.1 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.