Zoro Homepage

Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish

  • Mfr # C15258

  • Zoro # G3004038


product price: $11.55
/ea
Sold in multiples of 10 for $115.50

Key Features

Overall Length
2 3/16 in
Flute Length
1 1/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C15258
Zoro #
G3004038
UPC #
697334152583
Country of Origin
United States

Dimensions

Drill Bit Size
3/16 in
Overall Length
2 3/16 in
Flute Length
1 1/8 in
Drilling Length
1-1/8"
Bit Dia.
3/16"
Shank Dia.
3/16 in
Sizes Included
3/16"
Shank Size
3/16"
Depth:Dia. Ratio
10xD
Shank Length
1 1/16 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 1/8 in
Drill Point Length
0.0388 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
0
Flute Type
Wide Land Parabolic
Grade
M42
List Number
2175-TC
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1875
Coolant Fed
Non-Coolant Through
Series
2175-TC
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M
Material Grade - Machining
M42
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Measurement System
Fractional Inch
Helix Angle
40 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Cast Iron, Stainless Steel
Drill Bit Point Type
Split Point
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.