Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute

  • Mfr # C14854

  • Zoro # G3003301


product price: $8.99
/ea

Key Features

Drill Bit Size
3/16 in
Overall Length
2 3/16 in
Flute Length
1 1/8 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14854
Zoro #
G3003301
UPC #
697334148548
Country of Origin
United States

Dimensions

Drill Bit Size
3/16 in
Overall Length
2 3/16 in
Flute Length
1 1/8 in
Shank Dia.
3/16 in
Sizes Included
3/16"
Shank Size
3/16"
Drilling Length
1-1/8"
Bit Dia.
3/16"
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0388 in
Shank Length
1 1/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
M42
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1875
Flute Type
Spiral
List Number
2133-TC
Standards
ASME B94.11M-1993, DIN 1897
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
2133-TC
Helix Angle
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
M42
Secondary Material Application ISO Code
H, N, S
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.