Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 31/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C70278

  • Zoro # G3005368


product price: $11.89
/ea

Key Features

Drill Bit Size
31/64 in
Overall Length
3 11/16 in
Flute Length
2 3/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70278
Zoro #
G3005368
UPC #
697334702788
Country of Origin
United States

Dimensions

Drill Bit Size
31/64 in
Overall Length
3 11/16 in
Flute Length
2 3/16 in
Sizes Included
31/64"
Shank Size
31/64"
Drilling Length
2.188"
Bit Dia.
31/64"
Shank Dia.
31/64 in
Depth:Dia. Ratio
4xD
Shank Length
1 1/2 in
Maximum Drilling Depth
2 3/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.1003 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type C
List Number
2330
Grade
Heavy Duty
Flute Type
Spiral
Decimal Equivalent
0.4844
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
2330
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M, N
Aircraft Drill
Yes
Primary Material Application ISO Code
K, P
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Split Point
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Measurement System
Fractional Inch
Material Grade - Machining
Heavy Duty
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4844

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.