Zoro Homepage

Screw Machine Drill Bit, #32 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C70336

  • Zoro # G3005891


product price: $2.45
/ea

Key Features

Overall Length
1 7/8 in
Flute Length
7/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70336
Zoro #
G3005891
UPC #
697334703365
Country of Origin
United States

Dimensions

Drill Bit Size
#32
Overall Length
1 7/8 in
Flute Length
7/8 in
Sizes Included
#32
Shank Dia.
2.95 mm
Drilling Length
7/8"
Shank Size
0.1160"
Bit Dia.
#32
Depth:Dia. Ratio
4xD
Drill Point Length
0.024 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
7/8 in
Shank Length
1 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
NAS 907 Type C
List Number
2330
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Grade
Heavy Duty
Decimal Equivalent
0.1160
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
2330
Spiral Direction
Right Hand
Measurement System
Wire
Aircraft Drill
Yes
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
M, N
Primary Material Application ISO Code
K, P
Helix Angle
28 Degrees
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Material Grade - Machining
Heavy Duty
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #32, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.