Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 3.20 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute

  • Mfr # C14753

  • Zoro # G3002568


product price: $5.89
/ea
Sold in multiples of 12 for $70.68

Key Features

Drill Bit Size
3.2 mm
Overall Length
49 mm
Flute Length
18 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14753
Zoro #
G3002568
UPC #
697334147534
Country of Origin
United States

Dimensions

Drill Bit Size
3.2 mm
Overall Length
49 mm
Flute Length
18 mm
Shank Dia.
3.2 mm
Sizes Included
3.20mm
Drilling Length
18.00mm
Shank Size
3.20mm
Bit Dia.
3.20mm
Depth:Dia. Ratio
4xD
Drill Point Length
0.0261 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
18.00 mm
Shank Length
31 mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
DIN 1897
List Number
2133-TC
Number of Pieces
0
Flute Type
Spiral
Decimal Equivalent
0.1260
Grade
M42
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Series
2133-TC
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
M42
Spiral Direction
Right Hand
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
K, M, N, P
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
S
Helix Angle
28 Degrees
Measurement System
Metric
Shank Type - Machining
Straight
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 3.2 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.