Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #33 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14566

  • Zoro # G3001649


product price: $3.99
/ea

Key Features

Overall Length
1 7/8 in
Flute Length
7/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14566
Zoro #
G3001649
UPC #
697334145660
Country of Origin
United States

Dimensions

Drill Bit Size
#33
Overall Length
1 7/8 in
Flute Length
7/8 in
Sizes Included
#33
Shank Dia.
2.87 mm
Shank Size
0.1130"
Bit Dia.
#33
Drilling Length
7/8"
Depth:Dia. Ratio
4xD
Shank Length
1 in
Maximum Drilling Depth
7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0234 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.1130
Drill Bit Grouping
Drill Bit
List Number
2133
Standards
ASME B94.11M-1993, DIN 1897
Grade
M42
Flute Type
Spiral
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
2133
Material Grade - Machining
M42
Shank Type - Machining
Straight
Measurement System
Wire
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
28 Degrees
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
H, N, S
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #33, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.