Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
- Mfr # C14274
- Zoro # G2217521
product price:Â
$
8.79
/ea
Key Features
Overall Length
1 7/8 in
Flute Length
7/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Drill Bit Size
- #34
- Overall Length
- 1 7/8 in
- Flute Length
- 7/8 in
- Shank Dia.
- 2.82 mm
- Depth:Dia. Ratio
- 10xD
- Shank Size
- 0.111
- Shank Length
- 1 in
- Diameter
- 0.111
- Drill Point Length
- 0.023 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Drill Length Class
- Screw-Machine Length
- Maximum Drilling Depth
- 7/8 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Screw Machine Drill Bit, Drill Bit Size #34, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.