Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 35/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C04609

  • Zoro # G2994892


product price: $32.39
/ea

Key Features

Drill Bit Size
35/64 in
Overall Length
4 in
Flute Length
2 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C04609
Zoro #
G2994892
UPC #
697334046097
Country of Origin
United States

Dimensions

Drill Bit Size
35/64 in
Overall Length
4 in
Flute Length
2 1/2 in
Shank Dia.
35/64 in
Drilling Length
2-1/2"
Bit Dia.
35/64"
Sizes Included
35/64"
Shank Size
35/64"
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
2 1/2 in
Shank Length
1 1/2 in
Drill Point Length
0.1643 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Flute Type
Spiral
Decimal Equivalent
0.5469
Standards
ASME B94.11M-1993
Number of Pieces
0
Drill Bit Grouping
Drill Bit
List Number
2120
Coolant Fed
Non-Coolant Through
Series
2120
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
General Purpose
Helix Angle
28 Degrees
Secondary Material Application
Cast Iron, Steel
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 35/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5469

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.