
Screw Machine Drill Bit, 35/64 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish
Mfr # C15281
Zoro # G3003992
product price: $58.85
/eaKey Features
Drill Bit Size
35/64 in
Overall Length
4 in
Flute Length
2 1/2 in
Number of Flutes
2
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C15281
Zoro #
G3003992
UPC #
697334152811
Country of Origin
United States
Dimensions
Drill Bit Size
35/64 in
Overall Length
4 in
Flute Length
2 1/2 in
Bit Dia.
35/64"
Drilling Length
2-1/2"
Sizes Included
35/64"
Shank Size
35/64"
Shank Dia.
35/64 in
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
2 1/2 in
Shank Length
1 1/2 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.1133 in
Description
Screw Machine Drill Bit, Drill Bit Size 35/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5469
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.