Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 35/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish

  • Mfr # C14352

  • Zoro # G2997738


product price: $54.85
/ea

Key Features

Drill Bit Size
35/64 in
Overall Length
4 in
Flute Length
2 1/2 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14352
Zoro #
G2997738
UPC #
697334143529
Country of Origin
United States

Dimensions

Drill Bit Size
35/64 in
Overall Length
4 in
Flute Length
2 1/2 in
Sizes Included
35/64"
Shank Dia.
35/64 in
Bit Dia.
35/64"
Shank Size
35/64"
Drilling Length
2-1/2"
Depth:Dia. Ratio
10xD
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
2 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Shank Length
1 1/2 in
Drill Point Length
0.1133 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
2175-TN
Flute Type
Wide Land Parabolic
Standards
ASME B94.11M-1993
Grade
M42
Number of Pieces
0
Decimal Equivalent
0.5469
Coolant Fed
Non-Coolant Through
Series
2175-TN
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material Grade - Machining
M42
Helix Angle
40 Degrees
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, K, M, N, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Titanium
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 35/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5469

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.